Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471L28

  • Mfr # 471L28

  • Zoro # G5277139


product price: $7.19
/ea

Key Features

Header
No Header
Legend
Acetylene Full Cylinders
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471L28
Zoro #
G5277139
UPC #
00194484014131
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Acetylene Full Cylinders
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Green
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Sign Legend Text Color
Green
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
ANSI 969 Compliant
No
Glow In The Dark
No
Graffiti Resistant
No
State Specific Sign
No
Material Properties
Flexible
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Legend Style
Text
Corrosion Resistant
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Format
Other Format
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Mirror Print
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Legend
Acetylene Full Cylinders
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Acetylene Full Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.