Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471L64

  • Mfr # 471L64

  • Zoro # G5366011


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Helium Empty Cylinders
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471L64
Zoro #
G5366011
UPC #
00194484101831
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Helium Empty Cylinders
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Sign Legend Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Blue
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Sign Legend
Helium Empty Cylinders
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Legend Background Color
White
Graffiti Resistant
No
Chemical Resistant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Write on Surface
No
State Specific Sign
No
Corrosion Resistant
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Helium Empty Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.