Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471L89

  • Mfr # 471L89

  • Zoro # G5173767


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Full Cylinders
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471L89
Zoro #
G5173767
UPC #
00194484014384
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Full Cylinders
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
White
Glow In The Dark
No
Sign Legend
Full Cylinders
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
State Specific Sign
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Metal Detectable
No
Protective Coating
No Protective Coating
Write on Surface
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Chemical Resistant
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Includes Mounting Hardware
No
Corrosion Resistant
No
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Legend Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Cylinders, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.