Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471M45

  • Mfr # 471M45

  • Zoro # G5195220


product price: $7.29
/ea

Key Features

Header
No Header
Legend
Cylinder Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471M45
Zoro #
G5195220
UPC #
00194484014629
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Cylinder Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Sign Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
ANSI 969 Compliant
No
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Sign Legend Background Color
Blue
Material Properties
Flexible
Chemical Resistant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
State Specific Sign
No
Protective Coating
No Protective Coating
Write on Surface
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Sign Legend
Cylinder Storage Area
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Number of Printed Sides
1
Mirror Print
No
Sign Mounting Location
Wall
Legend Pictogram Description
Cylinders
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PCHL-42
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Cylinder Storage Area, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.