Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471M51

  • Mfr # 471M51

  • Zoro # G5058897


product price: $7.29
/ea

Key Features

Header
No Header
Legend
Empty
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471M51
Zoro #
G5058897
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Empty
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Sign Legend Text Color
White
Glow In The Dark
No
Sign Mounting Location
Wall
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Header
No Header
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Format
Other Format
Corrosion Resistant
No
Adhesive Type
Acrylic
Metal Detectable
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Empty
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Red
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Chemical Resistant
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Empty, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.