Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471M65

  • Mfr # 471M65

  • Zoro # G5206892


product price: $7.29
/ea

Key Features

Header
No Header
Legend
Empty Cylinders Do Not Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471M65
Zoro #
G5206892
UPC #
00194484014667
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Empty Cylinders Do Not Use
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Red
Sign Legend Text Color
Red
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Legend
Empty Cylinders Do Not Use
Graffiti Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Material Properties
Flexible
Adhesive Style
Permanent
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Includes Mounting Hardware
No
Sign Header
No Header
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Format
Other Format
Sign Mounting Location
Wall
State Specific Sign
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Empty Cylinders Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.