Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471N32

  • Mfr # 471N32

  • Zoro # G5775931


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Full Nitrogen Cylinders Ready For Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471N32
Zoro #
G5775931
UPC #
00194484164492
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Full Nitrogen Cylinders Ready For Use
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Sign Legend Text Color
White
Glow In The Dark
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend
Full Nitrogen Cylinders Ready For Use
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Adhesive Style
Permanent
Mirror Print
No
Write on Surface
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Material Properties
Flexible
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Legend Style
Text
Sign Legend Background Color
Green
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Nitrogen Cylinders Ready For Use, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.