Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471N38

  • Mfr # 471N38

  • Zoro # G5058197


product price: $7.29
/ea

Key Features

Header
No Header
Legend
Full Oxygen Cylinders Ready For Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471N38
Zoro #
G5058197
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Full Oxygen Cylinders Ready For Use
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
OSHA Compliant
Yes
Sign Legend Text Color
White
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Header
No Header
Write on Surface
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Format
Other Format
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Green
Anti-Slip Surface
No
Number of Printed Sides
1
Chemical Resistant
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Adhesive Type
Acrylic
Metal Detectable
No
Graffiti Resistant
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Sign Legend
Full Oxygen Cylinders Ready For Use
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Oxygen Cylinders Ready For Use, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.