Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471N44

  • Mfr # 471N44

  • Zoro # G5641890


product price: $7.29
/ea

Key Features

Header
No Header
Legend
Full Propane Cylinders Ready For Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471N44
Zoro #
G5641890
UPC #
00194484102456
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Full Propane Cylinders Ready For Use
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Sign Legend Color
White
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
White
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Legend Background Color
Green
Metal Detectable
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Mirror Print
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Header
No Header
Sign Legend Style
Text
Sign Legend
Full Propane Cylinders Ready For Use
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Sign Format
Other Format
Chemical Resistant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Anti-Slip Surface
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Write on Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Propane Cylinders Ready For Use, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.