Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471N68

  • Mfr # 471N68

  • Zoro # G5187633


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Valve Caps Must Be In Place On Cylinders When Not In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471N68
Zoro #
G5187633
UPC #
00194484015039
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Valve Caps Must Be In Place On Cylinders When Not In Use
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.253
Double-Sided
No
Legend Style
Symbol
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Red
Sign Legend Text Color
Red
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
Cylinders
Mirror Print
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Format
Other Format
ANSI Standards
ANSI Z535
Sign Legend
Valve Caps Must Be In Place On Cylinders When Not In Use
Write on Surface
No
Graffiti Resistant
No
Sign Header
No Header
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.253
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Anti-Slip Surface
No
State Specific Sign
No
Legend Pictogram ID
PCHL-36
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Material Properties
Flexible
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Valve Caps Must Be In Place On Cylinders When Not In Use, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.