Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471N80

  • Mfr # 471N80

  • Zoro # G5633113


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Compressed Air. Improper Release Could Result In Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471N80
Zoro #
G5633113
UPC #
00194484102623
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Compressed Air. Improper Release Could Result In Injury.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.169
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol
Sign Legend Text Color
Black, Yellow
Graffiti Resistant
No
Corrosion Resistant
No
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Legend
Compressed Air. Improper Release Could Result In Injury.
Adhesive Style
Permanent
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Anti-Slip Surface
No
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Style
Symbol and Text
Average Outdoor Durability
2 yr
Sign Header Text Color
Black
Maximum Service Temperature
176 Degrees F
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.169
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Compressed Air. Improper Release Could Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.