Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471P12

  • Mfr # 471P12

  • Zoro # G5606050


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Secure All Tanks Chain Cylinders
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471P12
Zoro #
G5606050
UPC #
00194484102937
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Secure All Tanks Chain Cylinders
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Double-Sided
No
Sign Legend Color
Black, Blue
Legend Style
Symbol
Header Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Material Properties
Flexible
Sign Header
Caution
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Sign Header Text Color
Black
Header Pictogram ID
PPIC-61
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Header Background Color
Yellow
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Mirror Print
No
State Specific Sign
No
Adhesive Type
Acrylic
Metal Detectable
No
Legend Pictogram Description
Blue Circle With White Exclamation Point Inside
Adhesive Style
Permanent
Chemical Resistant
No
Legend Pictogram ID
PPIC-43
Sign Legend
Secure All Tanks Chain Cylinders.
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Secure All Tanks Chain Cylinders., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.