Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471P42

  • Mfr # 471P42

  • Zoro # G5613629


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Compressed Air Do Not Use For Cleaning
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471P42
Zoro #
G5613629
UPC #
00194484103217
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Compressed Air Do Not Use For Cleaning
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.169
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Header Text Color
White
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Sign Legend Style
Text
Mirror Print
No
Write on Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Legend
Compressed Air Do Not Use For Cleaning
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Protective Coating
No Protective Coating
Chemical Resistant
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.169
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Compressed Air Do Not Use For Cleaning, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.