Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471P50

  • Mfr # 471P50

  • Zoro # G5058641


product price: $7.29
/ea

Key Features

Header
Danger
Legend
Compressed Gas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471P50
Zoro #
G5058641
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Compressed Gas
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.169
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Sign Legend Style
Text
Adhesive Style
Permanent
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Header Text Color
White
Sign Legend
Compressed Gas
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Mirror Print
No
Material Properties
Flexible
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Write on Surface
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.169
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Compressed Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.