Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471P90

  • Mfr # 471P90

  • Zoro # G5555748


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Keep All Cylinders Chained
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471P90
Zoro #
G5555748
UPC #
00194484103613
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Keep All Cylinders Chained
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Header Legend Color
White
Legend Style
Symbol
ANSI Compliant
Yes
Sign Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Write on Surface
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend
Keep All Cylinders Chained.
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Sign Header
Danger
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Metal Detectable
No
Protective Coating
No Protective Coating
Mirror Print
No
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Red
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep All Cylinders Chained., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.