Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471R33

  • Mfr # 471R33

  • Zoro # G5246722


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
Keep Cylinders Chained
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471R33
Zoro #
G5246722
UPC #
00194484015176
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Keep Cylinders Chained
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
OSHA Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
State Specific Sign
No
Adhesive Style
Permanent
Sign Header Background Color
Blue
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Header
Notice
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend
Keep Cylinders Chained
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Cylinders Chained, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.