Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471R57

  • Mfr # 471R57

  • Zoro # G5205967


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
Store Full Gas Cylinders Here
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471R57
Zoro #
G5205967
UPC #
00194484015275
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Store Full Gas Cylinders Here
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Symbol
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Legend Pictogram Description
Cylinders
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Write on Surface
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Metal Detectable
No
Adhesive Style
Permanent
Sign Header Text Color
White
Legend Pictogram ID
PCHL-44
Sign Legend Background Color
White
Sign Header Background Color
Blue
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Sign Legend
Store Full Gas Cylinders Here
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Material Properties
Flexible
Corrosion Resistant
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Store Full Gas Cylinders Here, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.