Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472C98

  • Mfr # 472C98

  • Zoro # G5265467


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Employees Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472C98
Zoro #
G5265467
UPC #
00194484018108
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Employees Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Header Legend Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Write on Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Sign Header
Caution
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Header Background Color
Black
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Material Properties
Flexible
State Specific Sign
No
Protective Coating
No Protective Coating
Mirror Print
No
Number of Printed Sides
1
Sign Legend
Employees Only
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.