Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472D29

  • Mfr # 472D29

  • Zoro # G5555930


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
Vendors And Visitors Must Register At Main Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472D29
Zoro #
G5555930
UPC #
00194484105884
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Vendors And Visitors Must Register At Main Office
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Chemical Resistant
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend
Vendors And Visitors Must Register At Main Office
Adhesive Type
Acrylic
Mirror Print
No
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Adhesive Style
Permanent
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header
Notice
Corrosion Resistant
No
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Vendors And Visitors Must Register At Main Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.