Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472D67

  • Mfr # 472D67

  • Zoro # G5166572


product price: $7.29
/ea

Key Features

Header
Notice
Legend
All Vehicles and Personnel Entering Or Leaving The Premises Subject To Search
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472D67
Zoro #
G5166572
UPC #
00194484018313
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
All Vehicles and Personnel Entering Or Leaving The Premises Subject To Search
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Blue
Legend Style
Text
Sign Legend Text Color
Black
Graffiti Resistant
No
Sign Header
Notice
Sign Mounting Location
Wall
Sign Legend
All Vehicles And Personnel Entering Or Leaving The Premises Subject To Search
Corrosion Resistant
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Mirror Print
No
Anti-Slip Surface
No
State Specific Sign
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Sign Header Style
Text
ANSI 969 Compliant
No
Write on Surface
No
Glow In The Dark
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Vehicles And Personnel Entering Or Leaving The Premises Subject To Search, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.