Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472F39

  • Mfr # 472F39

  • Zoro # G5816032


product price: $7.29
/ea

Key Features

Header
Notice
Legend
Employee Entrance Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472F39
Zoro #
G5816032
UPC #
00194484166847
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Employee Entrance Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Blue
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Blue
Legend Pictogram Description
No Entry Hand
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Sign Header Style
Text
Corrosion Resistant
No
Sign Mounting Location
Wall
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Legend Pictogram ID
PADM-49
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Sign Legend
Employee Entrance Only
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employee Entrance Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.