Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472F95

  • Mfr # 472F95
  • Zoro # G5283140

product price: 
$
7.29
/ea
Sold in multiples of 4 for $29.16

Key Features

Header
No Admittance
Legend
Employees Only Vendors & Visitors Must Register At Main Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
472F95
Zoro #
G5283140
UPC #
00194484018900
Country of Origin
United States
Item
Safety Sign
Header
No Admittance
Legend
Employees Only Vendors & Visitors Must Register At Main Office
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black, White
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Adhesive Type
Acrylic
Write on Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Employees Only Vendors & Visitors Must Register At Main Office
Material Properties
Flexible
Average Outdoor Durability
2 yr
Sign Header
No Admittance
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Format
Other Format
Sign Legend Style
Text
Sign Legend Background Color
Red, White
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Employees Only Vendors & Visitors Must Register At Main Office, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.