Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472H54

  • Mfr # 472H54

  • Zoro # G5290028


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Keep Out Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472H54
Zoro #
G5290028
UPC #
00194484019716
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Keep Out Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
White
Sign Format
Other Format
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Header
No Header
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend Style
Text
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Keep Out Authorized Personnel Only
Sign Mounting Location
Wall
Number of Printed Sides
1
Adhesive Style
Permanent
Chemical Resistant
No
Material Properties
Flexible
Graffiti Resistant
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Average Outdoor Durability
2 yr
Glow In The Dark
No
Write on Surface
No
Corrosion Resistant
No
Sign Legend Background Color
Red, White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Out Authorized Personnel Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.