Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472H99

  • Mfr # 472H99

  • Zoro # G5777550


product price: $7.29
/ea

Key Features

Header
No Header
Legend
Only Authorized Personnel are Allowed To Enter This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472H99
Zoro #
G5777550
UPC #
00194484167240
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Only Authorized Personnel are Allowed To Enter This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Legend
Only Authorized Personnel Are Allowed To Enter This Area
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Mirror Print
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header
No Header
ANSI 969 Compliant
No
Adhesive Style
Permanent
Legend Pictogram Description
No Entry Hand
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Legend Background Color
White
Includes Mounting Hardware
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Write on Surface
No
Anti-Slip Surface
No
Glow In The Dark
No
Legend Pictogram ID
PADM-61
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Only Authorized Personnel Are Allowed To Enter This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.