Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472J41

  • Mfr # 472J41

  • Zoro # G5178159


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Restricted Area Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472J41
Zoro #
G5178159
UPC #
00194484020187
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Restricted Area Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
White
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Metal Detectable
No
State Specific Sign
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Mirror Print
No
Glow In The Dark
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Write on Surface
No
Adhesive Style
Permanent
Sign Legend Background Color
Red, White
Sign Header
No Header
Sign Legend Style
Text
Material Properties
Flexible
Sign Legend
Restricted Area Keep Out
Sign Format
Other Format
Chemical Resistant
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area Keep Out, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products