Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472J81

  • Mfr # 472J81

  • Zoro # G5178798


product price:  $7.29
/ea

Key Features

Header
Caution
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472J81
Zoro #
G5178798
UPC #
00194484020378
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black, Red
Header Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Yellow
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Sign Legend Background Color
White
Adhesive Style
Permanent
Mirror Print
No
State Specific Sign
No
Metal Detectable
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram ID
PPIC-55
Legend Pictogram ID
PCSP-04
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Confined Space
Sign Header Background Color
Yellow
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Chemical Resistant
No
Write on Surface
No
Sign Legend
Authorized Personnel Only.
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Material Properties
Flexible
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.