Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472J88

  • Mfr # 472J88

  • Zoro # G5260923


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472J88
Zoro #
G5260923
UPC #
00194484020392
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Header Background Color
Yellow
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Double-Sided
No
Sign Legend Text Color
Black, Red
Sign Header Background Color
Yellow
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Confined Space
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Average Outdoor Durability
2 yr
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Style
Symbol and Text
State Specific Sign
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Header Pictogram ID
PPIC-55
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Metal Detectable
No
Write on Surface
No
Legend Pictogram ID
PCSP-04
Sign Header Style
Symbol and Text
Mirror Print
No
Adhesive Style
Permanent
Material Properties
Flexible
ANSI Standards
ANSI Z535
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.