Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472K73

  • Mfr # 472K73

  • Zoro # G5614688


product price: $7.19
/ea

Key Features

Header
Caution
Legend
Hazardous Waste Storage Area. Unauthorized Persons Keep Out.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472K73
Zoro #
G5614688
UPC #
00194484106959
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hazardous Waste Storage Area. Unauthorized Persons Keep Out.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200(b)(6)(i),OSHA 29 CFR 1910.120,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Header Background Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
Sign Legend Text Color
Black, Red
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Sign Legend
Hazardous Waste Storage Area. Unauthorized Persons Keep Out.
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Chemical Resistant
No
Sign Header
Caution
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Metal Detectable
No
Sign Header Background Color
Yellow
Anti-Slip Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Protective Coating
No Protective Coating
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200(b)(6)(i),OSHA 29 CFR 1910.120,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste Storage Area. Unauthorized Persons Keep Out., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.