Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472M32

  • Mfr # 472M32

  • Zoro # G5853850


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Authorized Use Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472M32
Zoro #
G5853850
UPC #
00194484168216
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Authorized Use Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Mirror Print
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Header Text Color
White
State Specific Sign
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Sign Header
Danger
Metal Detectable
No
Sign Legend
Authorized Use Only
Sign Header Style
Text
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Glow In The Dark
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Use Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.