Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472M49

  • Mfr # 472M49

  • Zoro # G5127759


product price: $7.29
/ea

Key Features

Header
Danger
Legend
Boiler Room Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472M49
Zoro #
G5127759
UPC #
00194484021535
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Boiler Room Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Header
Danger
Sign Header Text Color
White
Mirror Print
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Header Style
Text
Adhesive Style
Permanent
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Graffiti Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Legend
Boiler Room Authorized Personnel Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Boiler Room Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.