Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472N25

  • Mfr # 472N25

  • Zoro # G5555973


product price: $7.29
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472N25
Zoro #
G5555973
UPC #
00194484107550
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter Hazardous Area Authorized Persons Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header
Danger
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Glow In The Dark
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Legend
Do Not Enter Hazardous Area Authorized Persons Only
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Mirror Print
No
Write on Surface
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Chemical Resistant
No
Sign Header Style
Text
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Hazardous Area Authorized Persons Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.