Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472N31

  • Mfr # 472N31

  • Zoro # G5219273


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Do Not Enter Test In Progress
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472N31
Zoro #
G5219273
UPC #
00194484021900
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter Test In Progress
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
Sign Legend Text Color
Black
Metal Detectable
No
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Chemical Resistant
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend
Do Not Enter Test In Progress
Write on Surface
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Test In Progress, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.