Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472N67

  • Mfr # 472N67

  • Zoro # G5161447


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Do Not Enter. Authorized Personnel Only.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472N67
Zoro #
G5161447
UPC #
00194484022112
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter. Authorized Personnel Only.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black, Red
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Graffiti Resistant
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
White
Anti-Slip Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Sign Legend
Do Not Enter. Authorized Personnel Only.
Mounting Pattern
No Mounting Holes
Write on Surface
No
State Specific Sign
No
Mirror Print
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Header Background Color
Red
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.