Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472N85

  • Mfr # 472N85

  • Zoro # G5094752


product price: $7.29
/ea

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472N85
Zoro #
G5094752
UPC #
00194484022259
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.399
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Legend Pictogram Description
Lightning Bolt
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Mirror Print
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.399
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Write on Surface
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PELC-28
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Electrical Equipment Authorized Personnel Only
Sign Header Style
Symbol and Text
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Equipment Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.