Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472P35

  • Mfr # 472P35

  • Zoro # G5601753


product price:  $6.89
/ea

Key Features

Header
Danger
Legend
Explosive Materials Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
472P35
Zoro #
G5601753
UPC #
00194484107772
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Explosive Materials Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.109,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Sign Header Text Color
White
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Mounting Location
Wall
Metal Detectable
No
Sign Legend
Explosive Materials Authorized Personnel Only
Includes Mounting Hardware
No
State Specific Sign
No
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Write on Surface
No
Sign Legend Background Color
White
Corrosion Resistant
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Header
Danger
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.109,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosive Materials Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.