Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472P46

  • Mfr # 472P46

  • Zoro # G5293108


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472P46
Zoro #
G5293108
UPC #
00194484022488
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Hazard Area No Unauthorized Personnel Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Write on Surface
No
Sign Legend Style
Text
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Sign Legend
Hazard Area No Unauthorized Personnel Beyond This Point
ANSI 969 Compliant
No
Metal Detectable
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Mirror Print
No
Sign Legend Background Color
White
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazard Area No Unauthorized Personnel Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.