Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472U71

  • Mfr # 472U71

  • Zoro # G5861690


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
Authorized Vehicles and Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472U71
Zoro #
G5861690
UPC #
00194484169688
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Authorized Vehicles and Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header Style
Text
Sign Header Background Color
Blue
Mirror Print
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Legend
Authorized Vehicles And Personnel Only
Includes Mounting Hardware
No
Graffiti Resistant
No
Write on Surface
No
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header Text Color
White
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
State Specific Sign
No
Sign Mounting Location
Wall
Glow In The Dark
No
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Vehicles And Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.