Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472V49

  • Mfr # 472V49

  • Zoro # G5265482


product price: $7.19
/ea

Key Features

Header
Notice
Legend
Restricted Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472V49
Zoro #
G5265482
UPC #
00194484024130
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Restricted Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Notice
Chemical Resistant
No
Sign Legend Style
Text
Corrosion Resistant
No
Write on Surface
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Mirror Print
No
Sign Header Text Color
White
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Header Style
Text
Sign Header Background Color
Blue
Graffiti Resistant
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend
Restricted Area
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.