Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472V57

  • Mfr # 472V57

  • Zoro # G5258817


product price: $7.29
/ea

Key Features

Header
Notice
Legend
Restricted Area Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472V57
Zoro #
G5258817
UPC #
00194484024161
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Restricted Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Double-Sided
No
Header Background Color
Blue
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Style
Text
State Specific Sign
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Mirror Print
No
Corrosion Resistant
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Header Text Color
White
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Average Outdoor Durability
2 yr
Sign Header
Notice
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Metal Detectable
No
Chemical Resistant
No
Sign Legend
Restricted Area Authorized Personnel Only
ANSI 969 Compliant
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.