Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472W19

  • Mfr # 472W19

  • Zoro # G5296763


product price: $7.29
/ea

Key Features

Header
Restricted Area
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472W19
Zoro #
G5296763
UPC #
00194484024437
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red, White
Sign Header
Restricted Area
Sign Legend Background Color
Red, White
Glow In The Dark
No
Chemical Resistant
No
Sign Legend
Authorized Personnel Only
Mirror Print
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Write on Surface
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.