Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472Y72

  • Mfr # 472Y72
  • Zoro # G5240319
product price: 
$
6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
DO NOT ENTER AUTHORIZED PERSONNEL ONLY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
472Y72
Zoro #
G5240319
UPC #
00194484025403
Country of Origin
United States
Item
Safety Sign
Header
Warning
Legend
DO NOT ENTER AUTHORIZED PERSONNEL ONLY
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
Header Background Color
Black, Orange
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Mirror Print
No
Adhesive Style
Permanent
Sign Header Text Color
Black
Write on Surface
No
State Specific Sign
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Background Color
Black, Orange
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Sign Header
Warning
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Legend
Do Not Enter Authorized Personnel Only
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Header Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.