Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472Y78

  • Mfr # 472Y78

  • Zoro # G5588849


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
DO NOT ENTER. W/SYMBOL
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472Y78
Zoro #
G5588849
UPC #
00194484109639
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
DO NOT ENTER. W/SYMBOL
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Orange
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
State Specific Sign
No
Sign Header Text Color
Black
Sign Mounting Location
Wall
Sign Legend
Do Not Enter.
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Write on Surface
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Orange
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Glow In The Dark
No
Graffiti Resistant
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.