Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473D42

  • Mfr # 473D42

  • Zoro # G5606437


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473D42
Zoro #
G5606437
UPC #
00194484112943
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Keep Out Hazard Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Graffiti Resistant
No
Mirror Print
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Header
Danger
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Header Text Color
White
Sign Legend
Keep Out Hazard Area
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Adhesive Style
Permanent
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out Hazard Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.