Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473D97

  • Mfr # 473D97

  • Zoro # G5601528


product price: $7.29
/ea

Key Features

Header
No Header
Legend
Do Not Block
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473D97
Zoro #
G5601528
UPC #
00194484113490
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Do Not Block
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.36(a)(3), OSHA 29 CFR 1910.37(a)(3)
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Red, White
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Header
Emergency Exit
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Adhesive Style
Permanent
Mirror Print
No
Number of Printed Sides
1
Sign Legend Background Color
Red, White
Sign Legend
Do Not Block
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.