Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473F19

  • Mfr # 473F19

  • Zoro # G5641181


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
Keep Off
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473F19
Zoro #
G5641181
UPC #
00194484113704
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Keep Off
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Black, Orange
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Orange
ANSI 969 Compliant
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Sign Header
Warning
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Header Text Color
Black
Sign Header Style
Text
Sign Legend
Keep Off
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Graffiti Resistant
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Off, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.