Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473H03

  • Mfr # 473H03

  • Zoro # G5551712


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
No Hunting Without Permission
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473H03
Zoro #
G5551712
UPC #
00194484115319
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Hunting Without Permission
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Chemical Resistant
No
Corrosion Resistant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Header
No Header
Includes Mounting Hardware
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend
No Hunting Without Permission
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Hunting Without Permission, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.