Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473H74

  • Mfr # 473H74

  • Zoro # G5581797


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
No Trespassing Loitering Soliciting On This Property
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473H74
Zoro #
G5581797
UPC #
00194484116026
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
No Trespassing Loitering Soliciting On This Property
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Chemical Resistant
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Legend Style
Text
Graffiti Resistant
No
Sign Legend
No Trespassing Loitering Soliciting On This Property
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Sign Header
Notice
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
State Specific Sign
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Mirror Print
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Loitering Soliciting On This Property, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.