Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473J34

  • Mfr # 473J34

  • Zoro # G5641769


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Private Property
Legend
No Trespassing Violators Will Be Prosecuted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473J34
Zoro #
G5641769
UPC #
00194484116613
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Private Property
Legend
No Trespassing Violators Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Metal Detectable
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Chemical Resistant
No
Sign Legend
No Trespassing Violators Will Be Prosecuted
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Adhesive Style
Permanent
Corrosion Resistant
No
Write on Surface
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Format
Other Format
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.