Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473K97

  • Mfr # 473K97

  • Zoro # G5614441


product price: $7.29
/ea

Key Features

Header
Notice
Legend
No Soliciting
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473K97
Zoro #
G5614441
UPC #
00194484118235
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
No Soliciting
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Legend
No Soliciting
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
Sign Header Style
Text
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Blue
Anti-Slip Surface
No
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Number of Printed Sides
1
Includes Mounting Hardware
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Sign Legend Style
Text
Material Properties
Flexible
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Soliciting, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products