Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473L65

  • Mfr # 473L65

  • Zoro # G5584369


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
Private Property Violators Will Be Prosecuted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473L65
Zoro #
G5584369
UPC #
00194484118907
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Private Property Violators Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Metal Detectable
No
Graffiti Resistant
No
Sign Header
Notice
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Header Style
Text
Number of Printed Sides
1
Adhesive Style
Permanent
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend
Private Property Violators Will Be Prosecuted
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
State Specific Sign
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Private Property Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products